10 pieces in stock at Vaughan, ON as of 10:04 AM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 10:04 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Soap Base | Anorganic |
| Colour | Transparent |
| NLGI Class (DIN 51818) | 2 |
| Temperature Range | -20 °C to +150 °C (-4 °F to +302 °F) |
| Basic oil viscosity at 40 °C | 100 mm²/s |
| Drop point (DIN ISO 2176) | None |
| Worked penetration (DIN ISO 2137) | 285 |
| Corrosion protection (SKF Emcor Test, DIN 51802) | 0 |
| VKA welding load (51350) | 1800 N |
| Designation pursuant to DIN 51502 | KP2N-20-30 |
| Food Safe | Yes |
| EAN | 4050641112873 |
| Good adhesive properties |
| Stable against pressure and oxidation resistant |
| Supports quality of seals |
| Dust and water-repellent |
| Resin, acid and silicone-free |
| Especially user-friendly and secure handling |
| Improved workplace safety and health protection |
| Free from mandatory warning symbols |
| Approved by the Canadian Food Inspection Agency |
| Can be used in areas in which food is processed or stored. NSF H1 |
| In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. |
Product not yet rated.